Terminal Block, 65A, 600V AC/DC, Orange, 10mm, Feed Through

Item #: 237369

Cat #: 1492-J10-OR

UPC: 662073058250

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 65 Amp, 600 Volt AC/DC, Orange, 10 mm, Feed Through, 50 in a Package

Overview

Terminal Block, 65 Amp, 600 Volt AC/DC, Orange, 10 mm, Feed Through, 50 in a Package
Also known as: 662073058250, 1492-J10-OR

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Volts DC: 600
Amps: 65
Mounting: DIN Rail
Color: Orange
Volts AC: 600
Allowable Gauge Range: 18 - 6
Type: Terminal Block, Feed Through
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Family / Style: 1492
Amps: 65
Color: Orange
Allowable Gauge Range: 18 - 6

Customer Reviews

No reviews for this product
(0)