![General Purpose Coax Cable, RG6, Quad Shield, Black, 1000' Reel, Steel Conductor General Purpose Coax Cable, RG6, Quad Shield, Black, 1000' Reel, Steel Conductor](https://rexel-cdn.com/products/image.jpg?i=9084E429-73C6-4276-AF63-3747377D511D&f=420)
General Purpose Coax Cable, RG6, Quad Shield, Black, 1000' Reel, Steel Conductor
Item #: 237352
Cat #: 5007-10-08
UPC: 619172017343
Sign In or Register to view pricing and more.
Documents & Guides
QUAD-Shielded General Purpose Broadband Coaxial Cable, RG6, 18 AWG Copper Coated Steel Conductor, RG6, CL2/CATV, Non-Plenum, Black, 1000 Foot Reel, 3 GHZ, 300V, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.298"
Overview
QUAD-Shielded General Purpose Broadband Coaxial Cable, RG6, 18 AWG Copper Coated Steel Conductor, RG6, CL2/CATV, Non-Plenum, Black, 1000 Foot Reel, 3 GHZ, 300V, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.298"
Honeywell’s Genesis Series of broadband and digital coaxial cables are tested to the highest standards to assure the best performance in high-end home theater installations, incorporating HDTV and digital video. Honeywell also manufactures a wide variety of baseband coaxial cables for CCTVand other applications.
Also known as: 619172017343, 5007-10-08
Specifications
Type: | CL2, CATV, General Purpose, RG6, CM, Sunlight Resistant |
Gauge: | 18 |
Volts AC: | 300 |
Length: | 1000 ft |
Color: | Black |
Material: | Copper Coated Steel |
Conductors: | 1 |
Shielding: | Quad Shielded |
Jacket: | General Purpose |
Type: | CL2, CATV, General Purpose, RG6, CM, Sunlight Resistant |
Volts AC: | 300 |
Color: | Black |
Conductors: | 1 |
Jacket: | General Purpose |
Gauge: | 18 |
Length: | 1000 ft |
Material: | Copper Coated Steel |
Shielding: | Quad Shielded |
Customer Reviews
No reviews for this product
(0)