Type 1 Wireway Elbow, 45 Deg, 8" x 8", Steel, Gray

Item #: 23735

Cat #: F88G45E

UPC: 783510526702

Sign In or Register to view pricing and more.
Documents & Guides
Ww, Type 1, Elbow / 45 Deg , Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: 8.00x8.00, Material/finish: Steel/gray

Overview

Ww, Type 1, Elbow / 45 Deg , Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: 8.00x8.00, Material/finish: Steel/gray
Also known as: 783510526702, F88G45E

Specifications

Color: Gray
Width: 8 in
IP/NEMA Rating: IP30
Material: Steel
Height: 8 in
Angle: 45°
Color: Gray
IP/NEMA Rating: IP30
Height: 8 in
Width: 8 in
Material: Steel
Angle: 45°

Customer Reviews

No reviews for this product
(0)