Slide Dimmer, 600W, Nova T, Light Almond
Item #: 237305
Cat #: NTELV-600-LA
UPC: 027557092869
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Nova T Slide Dimmer, 600W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Light Almond
Overview
Nova T Slide Dimmer, 600W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Light Almond
Nova T Dimmer, Electronic Low-Voltage, Single-pole (small control), 120V/600W inlight almond
Also known as: 027557092869, NTELV-600-LA
Specifications
Color: | Light Almond |
Wattage: | 600 |
Type: | Slide, Low Voltage, Single-Pole, Electronic |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Family / Style: | Nova T |
Color: | Light Almond |
Type: | Slide, Low Voltage, Single-Pole, Electronic |
Mounting: | Surface |
Family / Style: | Nova T |
Wattage: | 600 |
Volts AC: | 120 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)