36" Steel Pipe Wrench, 5" Jaw

Item #: 2372211

Cat #: 48-22-7136

UPC: 045242500819

Sign In or Register to view pricing and more.
Documents & Guides
36" Steel Pipe Wrench, 5" Jaw Capacity, OVERBITE JAW™ Allows for Largest Gripping Surface, Dual Coil Springs, Ergonomic Handle Design

Overview

36" Steel Pipe Wrench, 5" Jaw Capacity, OVERBITE JAW™ Allows for Largest Gripping Surface, Dual Coil Springs, Ergonomic Handle Design
Milwaukee® 48-22-7136, 36 in. steel pipe wrench has been designed from the ground up to offer maximum productivity to the professional user. The 36 in. steel pipe wrench features and OVERBITE JAW™ design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability and a tether-ready handle loop makes the Milwaukee® 48-22-7136 perfect for the toughest of jobsites. Milwaukee® stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.
Also known as: 045242500819, 48-22-7136

Specifications

Length: 36 in
Material: Steel
Type: Pipe Wrench
Length: 36 in
Type: Pipe Wrench
Material: Steel

Customer Reviews

No reviews for this product
(0)