Insulated Electrical Glove Kit, Class 0, 11", Size 11

Item #: 237221

Cat #: IGK0-11-11B

UPC: 696812041678

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Electrical Glove Kit, Class 0, 11 Inch, Size 11, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag

Overview

Insulated Electrical Glove Kit, Class 0, 11 Inch, Size 11, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag
Also known as: 696812041678, IGK0-11-11B

Specifications

Size: 11
Color: Black
Length: 11 in
Material: Rubber
Class: 0
Size: 11
Length: 11 in
Class: 0
Color: Black
Material: Rubber

Customer Reviews

No reviews for this product
(0)