Paddle Fan, 3-Blade, 56", Black

Item #: 237205

Cat #: HF956BQ

UPC: 030844027604

Sign In or Register to view pricing and more.
Documents & Guides
Paddle Fan, Blades: 3, Length: 56 inch, Color: Black

Overview

Paddle Fan, Blades: 3, Length: 56 inch, Color: Black
Also known as: 030844027604, HF956BQ

Specifications

Color: Black
Width: 56 in
Color: Black
Width: 56 in

Customer Reviews

No reviews for this product
(0)