This product has been discontinued.

Dimming Ballast, Compact Fluorescent, 1-Lamp, 26W, 120-277V
Item #: 237204
Cat #: QTP-1X26CF/UNV-DALI
UPC: 046135513756
Documents & Guides
Dimming Ballast, Compact Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 26, 120-277 Volt, Lamp Type: CF26DD/E,T/E, Ballast Factor: Normal, Standard Case Qty: 10 Sylvania Part # 51375
Sign In or Register to view pricing and more.
No associated products found.
Overview
Dimming Ballast, Compact Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 26, 120-277 Volt, Lamp Type: CF26DD/E,T/E, Ballast Factor: Normal, Standard Case Qty: 10 Sylvania Part # 51375
Also known as: 046135513756, QTP-1X26CF/UNV-DALI
Specifications
Wattage: | 26 |
Type: | Programmed Start, Electronic |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 26 |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Type: | Programmed Start, Electronic |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)