This product may not be available in all locations.

Transformer, Buck-Boost, 120/240 x 16/32V, 2 kVA, Type QB, 1PH
Item #: 237174
Cat #: 9T51B0132
UPC: 783173008683
Documents & Guides
Transformer, Buck-Boost, 120/240 x 16/32V, 2 kVA, Type QB, 1-Phase
Sign In or Register to view pricing and more.
Overview
Transformer, Buck-Boost, 120/240 x 16/32V, 2 kVA, Type QB, 1-Phase
Also known as: 783173008683, 9T51B0132
Specifications
Volt Amps: | 2kVA |
Type: | Buck - Boost, Transformer |
Phase: | 1 |
Primary Voltage: | 120/240 |
Secondary Voltage: | 16/32 |
Volt Amps: | 2kVA |
Phase: | 1 |
Secondary Voltage: | 16/32 |
Type: | Buck - Boost, Transformer |
Primary Voltage: | 120/240 |
Customer Reviews
No reviews for this product
(0)