Drive, Servo, Multi-Axis Digital, 15KW, 230/480VAC, 20A

Item #: 23714

Cat #: 2098-DSD-HV150

UPC: 662453959337

Sign In or Register to view pricing and more.
Documents & Guides
Servo Drive, Multi-Axis, Digital, 3 Phase, 15 Kilowatt, 230/480 Volt AC, 20 Amp

Overview

Servo Drive, Multi-Axis, Digital, 3 Phase, 15 Kilowatt, 230/480 Volt AC, 20 Amp
Also known as: 662453959337, 2098-DSD-HV150

Specifications

Phase: 3
Volts AC: 480, 230
Amps: 20
Wattage: 15 kW
Type: Servo Drive
Phase: 3
Amps: 20
Type: Servo Drive
Volts AC: 480, 230
Wattage: 15 kW

Customer Reviews

No reviews for this product
(0)