This product has been discontinued.
Uninterruptible Power Supply, 1980W, 2200VA, 120VAC, Tower
Item #: 237116
Cat #: SMT2200
UPC: 731304268697
Sign In or Register to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, Smart, 1980 Watt, 2200 VA, 120 Volt AC, Tower
Overview
Uninterruptible Power Supply, Smart, 1980 Watt, 2200 VA, 120 Volt AC, Tower
Also known as: 731304268697, SMT2200
Specifications
Mounting: | Tower |
Volts AC: | 120 |
Wattage: | 1980 |
Volt Amps: | 2.200kVA |
Mounting: | Tower |
Wattage: | 1980 |
Volts AC: | 120 |
Volt Amps: | 2.200kVA |
Customer Reviews
No reviews for this product
(0)