Rack, Cable Manager, Vert, 2 Sided

Item #: 237094

Cat #: 35521-703

UPC: 703957312676

Sign In or Register to view pricing and more.
Documents & Guides
Rack, Cable Manager, Evolution g2, Vertical, 2 Sided, 84 by 6 by 24.5 Inches, Steel, Black

Overview

Rack, Cable Manager, Evolution g2, Vertical, 2 Sided, 84 by 6 by 24.5 Inches, Steel, Black
CPI Evolution® Cable Management provides an engineered solution for managing high-density cabling applications on open two-post and four-post CPI Rack Systems, delivering increased performance to match the demands of data center applications. Featuring easy-to-use doors with styling that complements the CPI TeraFrame® Family of Cabinets,
Also known as: 703957312676, 35521-703

Specifications

Length: 84 in
Type: Rack, Cable Manager
Mounting: Vertical
Color: Black
Width: 6 in
Depth: 24.500 in
Length: 84 in
Mounting: Vertical
Width: 6 in
Type: Rack, Cable Manager
Color: Black
Depth: 24.500 in

Customer Reviews

No reviews for this product
(0)