Incandescent Bulb, T6-1/2, 20W, 120V, Frosted

Item #: 23701

Cat #: 20T6.5DC/IF-120V

UPC: 046135181443

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 20 Watt, 120 Volt, Bulb: T6-1/2 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 90, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 60 *Sylvania Part # 18144*

Overview

Incandescent Bulb, 20 Watt, 120 Volt, Bulb: T6-1/2 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 90, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 60 *Sylvania Part # 18144*
Also known as: 046135181443, 20T6.5DC/IF-120V

Specifications

Volts AC: 120
Lumens: 90
Color: Frosted
Wattage: 20
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: T6-1/2 (Tubular)
Light Technology: Incandescent
Base: Bayonet (BA15d)
Volts AC: 120
Color: Frosted
Color Temperature: 2850 (Warm White)
Shape: T6-1/2 (Tubular)
Base: Bayonet (BA15d)
Lumens: 90
Wattage: 20
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)