Cable Tie/Arrowhead, 50lb, 8", Black

Item #: 2369895

Cat #: 126-00116

UPC: 089306308867

Sign In or Register to view pricing and more.
Documents & Guides
1-Piece Cable Tie/Arrowhead Mount with Wings, 8"L, 50lb, 0.24 - 0.26" Mtg Hole, PA66HS, Black, 500/bag

Overview

1-Piece Cable Tie/Arrowhead Mount with Wings, 8"L, 50lb, 0.24 - 0.26" Mtg Hole, PA66HS, Black, 500/bag
Wing design helps stabilize the tie in high vibration applications. One-piece mounting ties offer a complete solution by both bundling cable and simultaneously providing a mounting solution. HellermannTyton's one-piece mounting ties offer the ideal combination of high specification materials and superior design to suit the mounting and bundling needs of complex applications.
Also known as: 089306308867, 126-00116

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Color: Black
Length: 8 in
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)