SmartRelay, FL1F, 100-240V AC/DC, CPU, 10A Relay Outputs, 12 I/O, LCD Display

Item #: 2369531

Cat #: FL1F-H12RCC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SmartRelay, FL1F, 100 - 240 Volt AC/DC, CPU, 10 Amp Relay Outputs, 12 I/O, LCD Display

Overview

SmartRelay, FL1F, 100 - 240 Volt AC/DC, CPU, 10 Amp Relay Outputs, 12 I/O, LCD Display
This compact and powerful SmartRelay now equipped with features that comparable to a micro PLC. Standard features such as universal voltage, built-in analog inputs, real time clock, 10 Amp relays outputs, that imprinted with IDEC SmartRelay, now we’ve even added more features: Ethernet port, micro SD port, Networking, Web Server functions, iOS and Android Apps support, Modbus TCP Client/Server, Access Tool for Microsoft Excel, Web Page Editor, and the ability to support -10 to 55 degree C operating temperature. The new FL1F SmartRelay CPU base module comes standard with embedded RJ45 Ethernet port. Program can be remotely monitor, download and upload using this port. Special programming cable is no longer required. Using standard web browser, users can easily monitor and control the SmartRelay. Program storage and transfer is never easier with the embedded Micro SD port. Special memory cartridge is no longer required. This makes it easier for OEM to update and manage programs. Data logging is also supported. Need to monitor and control the SmartRelay from a smart phone and tablet? No problem. A new SmartRelay Apps will be available in December for all iOS and Android devices. Additional enhancements including ability to network up to 16 SmartRelay over Ethernet network, an improved LCD display, and improved Real Time Clock backup with up to 480 hours.
Also known as: FL1F-H12RCC

Specifications

Type: Intelligent Relay
Amps: 10
Mounting: DIN Rail
Volts AC Range: 100 - 240
Volts DC Range: 100 - 250
Type: Intelligent Relay
Mounting: DIN Rail
Volts DC Range: 100 - 250
Amps: 10
Volts AC Range: 100 - 240

Customer Reviews

No reviews for this product
(0)