FSD Device Box, 2-Gang, 3/4" Diameter, PVC Coated Steel

Item #: 236890

Cat #: PRFSD212

UPC: 784011205424

Documents & Guides
FSD Device Box, 2-Gang, 3/4" Diameter, (2) 1/2" Hubs, 2.690 Inch Depth, PVC Coated Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

FSD Device Box, 2-Gang, 3/4" Diameter, (2) 1/2" Hubs, 2.690 Inch Depth, PVC Coated Steel
PVC coated device boxes and covers, available in several configurations, may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011205424, PRFSD212

Specifications

Gangs: 2
Depth: 2.690 in
Material: PVC Coated Steel
Hub Diameter: 1/2 in
Number of Hubs: 2
Gangs: 2
Material: PVC Coated Steel
Number of Hubs: 2
Depth: 2.690 in
Hub Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)