TYPE 12 JIC SCREW CVR ENC, 6X6X4

Item #: 236860

Cat #: 664-12SC

UPC: 782051320053

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series JIC panel enclosure, 6" height, 4" length, 6" width, NEMA 12, Screw cover, 12SC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Oil-resistant gasket

Overview

Eaton B-Line series JIC panel enclosure, 6" height, 4" length, 6" width, NEMA 12, Screw cover, 12SC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Oil-resistant gasket
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Also known as: 782051320053, 664-12SC

Specifications

Depth: 4 in
Mounting: Surface
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Depth: 4 in
Height: 6 in
Width: 6 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)