Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 8 AWG

Item #: 236844

Cat #: YAV8CL1BOX

UPC: 781810541203

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 1/4 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 1/4 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810541203, YAV8CL1BOX

Specifications

Standards: California Proposition 65
Allowable Gauge Range: 8
Stud Size: 1/4 in
Standards: California Proposition 65
Stud Size: 1/4 in
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)