Compression Lug, Copper, 1 Hole #10, Standard Barrel, 8 AWG

Item #: 236843

Cat #: YAV8CLBOX

UPC: 781810541104

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, #10 Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, #10 Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810541104, YAV8CLBOX

Specifications

Material: Copper
Volts AC: 600
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 8
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 8
Volts AC: 600
Stud Size: #10

Customer Reviews

No reviews for this product
(0)