Enclosure, Type 4x, Screw Cover, 4.45" x 2.87" x 3.11"

Item #: 236788

Cat #: Q1689PCDCC

UPC: 783510138295

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 4.45 x 2.87 x 3.11 Inch, Polycarbonate

Overview

Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 4.45 x 2.87 x 3.11 Inch, Polycarbonate
Also known as: 783510138295, Q1689PCDCC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
Size: 160 x 80 mm
IP/NEMA Rating: IP66, NEMA 4
Size: 160 x 80 mm
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)