4" Square Cover, 1-Device, Mud Ring, 2" Raised, Drawn, Metallic

Item #: 23677

Cat #: 786

UPC: 050169007860

4" Square Cover, 1-Device, Mud Ring, 2" Raised, Drawn, Metallic, for 1900.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4" Square Cover, 1-Device, Mud Ring, 2" Raised, Drawn, Metallic, for 1900.

Angled mounting slots compensate up to 12° for box misalignment

Also known as: 050169007860, 786

Specifications

Depth: 2 in
Gangs: 1
Material: Steel
Depth: 2 in
Material: Steel
Gangs: 1

Customer Reviews

No reviews for this product
(0)