Cable Tie Mount, 1.12 x 1.12", 0.180", White

Item #: 2367564

Cat #: MB4A10A2C2

UPC: 089306117988

Sign In or Register to view pricing and more.
Documents & Guides
Adhesive Cable Tie Mount, 1.12 x 1.12 Inch, 0.180 Inch Max Tie Width, 0.180 Inch Hole Diameter, PA66, White

Overview

Adhesive Cable Tie Mount, 1.12 x 1.12 Inch, 0.180 Inch Max Tie Width, 0.180 Inch Hole Diameter, PA66, White
HellermannTyton adhesive fastened mounting bases are used with 18 through 150 pound cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4 way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles.
Also known as: 089306117988, MB4A10A2C2

Specifications

Width: 1.120 in
Material: Polyamide
Color: White
Length: 1.120 in
Mounting: # 10 Screw
Width: 1.120 in
Color: White
Mounting: # 10 Screw
Material: Polyamide
Length: 1.120 in

Customer Reviews

No reviews for this product
(0)