2G 040 SAT.BRS.BLANK

Item #: 236753

Cat #: 94152

UPC: 095327941525

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: Solid Brass, Thickness: 0.04IN

Overview

Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: Solid Brass, Thickness: 0.04IN
Also known as: 095327941525, 94152

Specifications

Type: Blank Plate
Gangs: 2
Size: Standard
Mounting: Box
Material: Brass
Color: Brass
Type: Blank Plate
Size: Standard
Material: Brass
Gangs: 2
Mounting: Box
Color: Brass

Customer Reviews

No reviews for this product
(0)