Fast Acting Midget Fuse, 1 A, 600 V, 100/50 kAIC, Class Supplementa

Item #: 236750

Cat #: KLM-1

UPC: 051712695077

Sign In or Register to view pricing and more.
Documents & Guides
Fast Acting Midget Fuse, 1 A, 600 V, 100/50 kAIC, Class Supplemental, Ferrule Terminal, Cartridge Body

Overview

Fast Acting Midget Fuse, 1 A, 600 V, 100/50 kAIC, Class Supplemental, Ferrule Terminal, Cartridge Body
Eaton Bussmann fast-acting midget fuses with nickel-plated brass end caps, are full range DC performance fuses that are color coded by each fuses 600 VAC/VDC maximum. The fuses also feature a melamine tube construction.
Also known as: 051712695077, KLM-1

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Amps: 1
Length: 1 1/2 in
Volts DC: 600
Color: Black
Volts AC: 600
Mounting: Cartridge
Material: Melamine
Class: Midget
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 100 kA
Diameter: 13/32 in
Amps: 1
Volts DC: 600
Volts AC: 600
Material: Melamine
Interrupt Rating DC: 50 kA
Speed: Fast Acting
Length: 1 1/2 in
Color: Black
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)