Cable, Universal Motor Power, MP-Series, 1326AB-Series, 16 AWG, 20m

Item #: 23674

Cat #: 2090-XXNPMP-16S20

UPC: 820919008863

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 16 AWG, 20 meter

Overview

Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 16 AWG, 20 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-XXNPMP-16S20 from Rockwell Automation® is a MP-Series™ 20 M length power cable. Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919008863, 2090-XXNPMP-16S20

Specifications

Type: Cable, Universal Motor Power
Volts AC: 230, 460
Gauge: 16
Length: 20 m
Type: Cable, Universal Motor Power
Gauge: 16
Volts AC: 230, 460
Length: 20 m

Customer Reviews

No reviews for this product
(0)