Circular Saw Wood Cutting Blades, 8-1/4"/24T

Item #: 2367291

Cat #: 48-40-0820

UPC: 045242512034

Documents & Guides
Circular Saw Wood Cutting Blades, Diameter: 8-1/4", Teeth: 24, Framing, Arbor Size: 5/8", Kerf Thickness: 0.083", Includes 1 Blade
Sign In or Register to view pricing and more.

No associated products found.

Overview

Circular Saw Wood Cutting Blades, Diameter: 8-1/4", Teeth: 24, Framing, Arbor Size: 5/8", Kerf Thickness: 0.083", Includes 1 Blade
Milwaukee's wood cutting, framing blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.
Also known as: 045242512034, 48-40-0820

Specifications

Diameter: 8 1/4 in
Type: Circular Saw Blades
Diameter: 8 1/4 in
Type: Circular Saw Blades

Customer Reviews

No reviews for this product
(0)