
LOCK INSERT TRIANGLE 7 MM
Item #: 2366806
Cat #: LI526
UPC: 783510485054
Documents & Guides
LOCK INSERT TRIANGLE 7 MM
Sign In or Register to view pricing and more.
Overview
LOCK INSERT TRIANGLE 7 MM
A flexible solution that allows for many different lock options that limits access to the enclosure.
Also known as: 783510485054, LI526
Specifications
Width: | 0.630 in |
Finish: | Mill |
Height: | 42.200 in |
Width: | 0.630 in |
Height: | 42.200 in |
Finish: | Mill |
Customer Reviews
No reviews for this product
(0)