Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC, Clamshell

Item #: 2366804

Cat #: BR230CS

UPC: 782114752753

Sign In or Register to view pricing and more.
Clamshell - Type Br Breaker 30a/2 Pole 120/240v 10k

Overview

Clamshell - Type Br Breaker 30a/2 Pole 120/240v 10k
Also known as: 782114752753, BR230CS

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)