15T7C 120V 60/CS 10/SKU

Item #: 23668

Cat #: 15T7C-120V

UPC: 046135181856

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent T7 Bulb Shape Clear Finish Candelabra Base 15Watt 120Volt *Sylvania Part # 18185*

Overview

Incandescent T7 Bulb Shape Clear Finish Candelabra Base 15Watt 120Volt *Sylvania Part # 18185*
Sylvania SYL15T7C120V is a 15 watt - 120 volt incandescent T7 bulb that features a clear finish and candelabra base. This bulb produces 110 lumens and a color temperature of 2850 K.
Also known as: 046135181856, 15T7C-120V

Specifications

Lumens: 110
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 15
Color Rendering Index (CRI): 100
Shape: T7 (Tubular)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 110
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Volts AC: 120
Wattage: 15
Shape: T7 (Tubular)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)