LFLOOD 13W WARM BULLET W/ HOOD SAD BZ

Item #: 236616

Cat #: HBLED13YA

UPC: 019813018713

Documents & Guides
LFLOOD 13W WARM LED BULLET WITH HOOD AND LENS BRONZE
Sign In or Register to view pricing and more.

No associated products found.

Overview

LFLOOD 13W WARM LED BULLET WITH HOOD AND LENS BRONZE
Also known as: 019813018713, HBLED13YA

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Mounting: Knuckle
Diameter: 5 5/8 in
Color: Bronze
Type: Floodlight
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Wattage: 13
Diameter: 5 5/8 in
Type: Floodlight
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)