8BR30-FL-LED-830-DIM-ES-6-PK

Item #: 2365916

Cat #: 80295

UPC: 807154802951

Documents & Guides
8 Watt LED BR30 Flood Dimming 80+ CRI 3000K White Housing (Essential Series) - 6Pk
Sign In or Register to view pricing and more.

No associated products found.

Overview

8 Watt LED BR30 Flood Dimming 80+ CRI 3000K White Housing (Essential Series) - 6Pk
Also known as: 807154802951, 80295

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80+
Wattage: 8
Shape: BR30 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 8
Light Technology: LED
Color Rendering Index (CRI): 80+
Shape: BR30 (Blown Reflector)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)