Manual Starter, integral HP, NEMA M1, 600 VAC, 3P, 10 HP at 380/575 VAC, 3PH, no indicator, NEMA 1

Item #: 23656

Cat #: 2510MCG3

UPC: 78590179210

Manual Starter, integral horsepower, NEMA M1, 600 VAC, 3 pole, 10 HP at 380/575 VAC, three phase, no indicator, NEMA 1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Manual Starter, integral horsepower, NEMA M1, 600 VAC, 3 pole, 10 HP at 380/575 VAC, three phase, no indicator, NEMA 1
Square D 2510M and T integral horsepower manual motor starters provide overload protection and On Off control for small AC motors. Starters can be locked in the Off or Stop position to prevent inadvertent operation. Pilot lights and auxiliary contacts are field addable. Overload heater elements are ordered separately to match motor data. A variety of enclosures are available. Starters are UL Listed and CSA Certified for global applications. The pressure wire clamp terminals will accept 14 to 8 AWG copper wire. This starter has no pilot light indicator. A NEMA 1 general purpose surface mount enclosure is used to protect this integral horsepower manual starter. This is a painted sheet steel enclosure. Enclosure is 8.63 inches tall, 5.00 inches wide and 4.13 inches deep. This device weighs 4.21 lbs. 2510M integral horsepower starters are UL listed and CSA certified.
Also known as: 78590179210, 2510MCG3

Specifications

Phase: 3
Poles: 3
Horsepower: 10, 7.500
Type: Manual Starter, Pushbutton
IP/NEMA Rating: NEMA 1
Size: M-1
Amps: 27
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Horsepower: 10, 7.500
IP/NEMA Rating: NEMA 1
Amps: 27
Standards: California Proposition 65
Poles: 3
Type: Manual Starter, Pushbutton
Size: M-1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)