Drive, Servo, Multi-Axis Digital, 5KW, 230/480VAC, 7A

Item #: 23654

Cat #: 2098-DSD-HV050X

UPC: 662453959368

Documents & Guides
Servo Drive, Multi-Axis, Digital, 3 Phase, 5 Kilowatt, 230/480 Volt AC, 7 Amp, Indexed
Sign In or Register to view pricing and more.

No associated products found.

Overview

Servo Drive, Multi-Axis, Digital, 3 Phase, 5 Kilowatt, 230/480 Volt AC, 7 Amp, Indexed
Ultra3000 Drive with DeviceNet implements the Unconnected Message Manager (UCMM) which is used to establish a Group 3 Explicit Message connection. Up to five Group 3 Explicit Messaging connections can be established. 
Also known as: 662453959368, 2098-DSD-HV050X

Specifications

Phase: 3
Wattage: 5 kW
Volts AC: 480, 230
Amps: 7
Type: Indexed, Servo Drive
Phase: 3
Volts AC: 480, 230
Type: Indexed, Servo Drive
Wattage: 5 kW
Amps: 7

Customer Reviews

No reviews for this product
(0)