SY 16/4STRCU N/S CMR/CL3R GY 1000BX

Item #: 236536

Cat #: 511154609

UPC: 029892293604

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
"WIRE, 16/4C STR BC N/S CMR/CL3R GRAY" 1000 FT

Overview

"WIRE, 16/4C STR BC N/S CMR/CL3R GRAY" 1000 FT
Also known as: 029892293604, 511154609

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Gray
Gauge: 16
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Volts AC: 300
Material: Copper
Gauge: 16
Conductors: 4
Length: 1000 ft
Color: Gray
Jacket: Riser
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)