Breaker, Bolt On, 3P, 60A, 480Y/277VAC, 35kAIC, Thermal Magnetic

Item #: 236474

Cat #: EGB34060

UPC: 785901073055

Sign In or Register to view pricing and more.
Breaker, Bolt On, 3 Pole, 60 Amp,480Y/ 277 Volt AC, 35 kAIC

Overview

Breaker, Bolt On, 3 Pole, 60 Amp,480Y/ 277 Volt AC, 35 kAIC
Also known as: 785901073055, EGB34060

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 60
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 60
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)