Selector switch, Harmony XB5, plastic, black, 22mm, 3 positions, spring return to center, 2 NO

Item #: 236454

Cat #: XB5AD53

UPC: 785901383673

Selector switch, Harmony XB5, plastic, black, 22mm, 3 positions, spring return to center, 2 NO
Sign In or Register to view pricing and more.

Overview

Selector switch, Harmony XB5, plastic, black, 22mm, 3 positions, spring return to center, 2 NO
This Harmony XB5, modular black selector switch has 3 positions, operates with a spring-return-to-center mechanism and uses screw clamp terminals. This selector switch provides a versatile interface for controlling your machines. It is easily installed into standard 22mm diameter cut-outs and connected to your control circuits with simple screw-clamp connections. It provides an effective manner to give your machine multiple different inputs. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Also known as: 785901383673, XB5AD53

Specifications

Mounting: Panel
Poles: 2
Amps: 10
Size: 22.5 mm
Type: 2 Position, Selector Switch
Color: Black
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Amps: 10
Type: 2 Position, Selector Switch
Volts AC: 600
Poles: 2
Size: 22.5 mm
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)