This product may not be available in all locations.
3
more
Disconnect Switch, Non-Fusible, NEMA 3R, 60A, 3P, 600VAC, Heavy Duty
Item #: 23645
Cat #: HU362RB
UPC: 78590150561
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 3R, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty
Overview
Disconnect Switch, Non-Fusible, NEMA 3R, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty
Heavy Duty Safety Switches, Designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Play a crucial role in today’s commercial and industrial settings, isolate power in daily activities, provide an effective way to interrupt power in an emergency, provide lockout on sight disconnect.
Also known as: 78590150561, HU362RB
Specifications
Poles: | 3 |
Volts DC: | 600 |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 60 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R |
Volts DC: | 600 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)