PSR, Softstarter, 9 FLA

Item #: 2364196

Cat #: PSR9-600-11

UPC: 320500477165

Sign In or Register to view pricing and more.
PSR Series Softstart (Compact Style). 9 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 24V AC/DC. Din-Rail/Screw Mountable. Requires: TA25 Series Overload Protection & DB25 Series Mounting Kit.

Overview

PSR Series Softstart (Compact Style). 9 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 24V AC/DC. Din-Rail/Screw Mountable. Requires: TA25 Series Overload Protection & DB25 Series Mounting Kit.
Also known as: 320500477165, PSR9-600-11

Specifications

Phase: 3
Volts DC Control: 24
Poles: 3
Horsepower: 5, 2, 7.500
Volts AC Control: 24
Mounting: Surface
Amps: 9
IP/NEMA Rating: IP20
Volts AC Range: 208 - 600
Phase: 3
Poles: 3
Volts AC Control: 24
Amps: 9
Volts AC Range: 208 - 600
Volts DC Control: 24
Horsepower: 5, 2, 7.500
Mounting: Surface
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)