LED Area Luminaire

Item #: 2364071

Cat #: NTF-A-NM-N6-3L-40K-UL-BZ

UPC: 849665032755

Sign In or Register to view pricing and more.
LED Flood Luminaire, 120-277V, No Mount, Nema 6x6, 3,000 Lumens, Color Temperature: 4000K, Color: Bronze

Overview

LED Flood Luminaire, 120-277V, No Mount, Nema 6x6, 3,000 Lumens, Color Temperature: 4000K, Color: Bronze
The Noctura™ LED Flood luminaire minimizes cost of ownership with easy installation, high performance and quality backed by a Cree 5-year limited warranty. The Noctura Series has a coordinated style across area, flood and wall mount luminaires to provide a consistent daytime appearance across a building site or campus. Versatile mounting configurations offer installation flexibility and ease of application for ground, direct pole, tenon or vertical flat surface mounting.
Also known as: 849665032755, NTF-A-NM-N6-3L-40K-UL-BZ

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Type: LED, Flood Light
Lumens: 3000
Color: Bronze
Color Temperature: 4000 (Cool White)
Type: LED, Flood Light
Color: Bronze
Volts AC: 120, 277
Lumens: 3000

Customer Reviews

No reviews for this product
(0)