Frame 2000x800x800mm

Item #: 23640

Cat #: PF2088

UPC: 783510958701

Sign In or Register to view pricing and more.
Documents & Guides
Single-Bay Frames, 2000x800x800mm, Lt Gray, Steel

Overview

Single-Bay Frames, 2000x800x800mm, Lt Gray, Steel
The ProLine G2 frame is the foundational design element that protects the components inside this modular enclosure. The frame was designed to withstand heavier load requirements and to maintain a solid square structure - a solid foundation for the electrical enclosure.
Also known as: 783510958701, PF2088

Specifications

Depth: 32 in
Width: 32 in
Color: Gray
Material: Steel
Height: 79 in
Depth: 32 in
Color: Gray
Height: 79 in
Width: 32 in
Material: Steel

Customer Reviews

No reviews for this product
(0)