ProLine Industrial Enclosure, N12, 71x39x32

Item #: 236395

Cat #: PP18108

UPC: 783510141981

Sign In or Register to view pricing and more.
Documents & Guides
ProLine Industrial Enclosure, NEMA Type 12, Single Door, Material: Steel, Dimensions: 70.87" x 39.37" x 31.5"

Overview

ProLine Industrial Enclosure, NEMA Type 12, Single Door, Material: Steel, Dimensions: 70.87" x 39.37" x 31.5"
ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications.
Also known as: 783510141981, PP18108

Specifications

Material: Steel
Height: 70.870 in
Width: 39.370 in
Depth: 31.500 in
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 39.370 in
IP/NEMA Rating: NEMA 12
Height: 70.870 in
Depth: 31.500 in

Customer Reviews

No reviews for this product
(0)