This product may not be available in all locations.
3
more
Motor Starter Manual, Push Button, 600VAC, 7.5-10HP, Overload Block
Item #: 23638
Cat #: 2510MCO3
UPC: 78590179220
Sign In or Register to view pricing and more.
Documents & Guides
Motor Starter, Manual, Push Button, 600 Volt AC, 7.5 - 10 HP, Open, Requires Thermal Overloads, 3-Phase
Overview
Motor Starter, Manual, Push Button, 600 Volt AC, 7.5 - 10 HP, Open, Requires Thermal Overloads, 3-Phase
Types M and T integral horsepower manual starters provide convenient On-Off operation of small single-phase, polyphase, or DC motors. Typical applications include small machine tools, pumps, fans, and conveyors. They feature push button or toggle operators and reliable overload protection. Pilot lights and auxiliary contacts are available.
Also known as: 78590179220, 2510MCO3
Specifications
Phase: | 3 |
Poles: | 3 |
Horsepower: | 10, 7.500 |
Type: | Manual Starter, Pushbutton |
Mounting: | Surface |
Size: | M-1 |
Amps: | 27 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Phase: | 3 |
Horsepower: | 10, 7.500 |
Mounting: | Surface |
Amps: | 27 |
Standards: | California Proposition 65 |
Poles: | 3 |
Type: | Manual Starter, Pushbutton |
Size: | M-1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)