This product may not be available in all locations.

PUSH BUTTON 600VAC 10A 30MM T-K
Item #: 2363788
Cat #: 9001KR1GH5Y238
UPC: 785901079620
Documents & Guides
PUSH BUTTON 600VAC 10A 30MM T-K
Sign In or Register to view pricing and more.
Overview
PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 785901079620, 9001KR1GH5Y238
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)