Terminal Block, 2 Circuit, Thermocouple, Gray, 2.5mm

Item #: 23633

Cat #: 1492-JTC3B

UPC: 662073059059

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 2 Circuit Thermocouple, Type B/1 S-Copper, 1 E-Copper, Gray, 30 - 12 AWG, 2.5 mm, 50 in a Package

Overview

Terminal Block, 2 Circuit Thermocouple, Type B/1 S-Copper, 1 E-Copper, Gray, 30 - 12 AWG, 2.5 mm, 50 in a Package
Also known as: 662073059059, 1492-JTC3B

Specifications

Type: Terminal Block, Thermocouple
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Allowable Gauge Range: 30 - 10
Type: Terminal Block, Thermocouple
Mounting: DIN Rail
Allowable Gauge Range: 30 - 10
Family / Style: 1492
Color: Gray

Customer Reviews

No reviews for this product
(0)