Breaker, Molded Case, 140G, Frame Only, 800A, 3P, 100% Rated, Requires Trip Unit

Item #: 2363295

Cat #: 140G-M5X3-Z1

UPC: 889508858531

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 140G, Frame Only, 800 Amp, 3-Pole, 100% Rated, Requires Trip Unit

Overview

Breaker, Molded Case, 140G, Frame Only, 800 Amp, 3-Pole, 100% Rated, Requires Trip Unit
The Bulletin 140G/MG product family offers circuit breakers that are tailored to specific applications, including industrial control panels, motors, and general switching use. The breakers are designed to operate with high interrupting capacity and a minimal mounting footprint in global three-phase power applications that range from 10…3000 A, at 220…690V AC.
Also known as: 889508858531, 140G-M5X3-Z1

Specifications

Poles: 3
Type: Breaker; Molded Case; Frame Only
Amps: 800
Poles: 3
Amps: 800
Type: Breaker; Molded Case; Frame Only

Customer Reviews

No reviews for this product
(0)