ABB SU203M-Z32 UL489 MCB 3P Z 32A 4

Item #: 2363235

Cat #: SU203M-Z32

UPC: 016779933470

Sign In or Register to view pricing and more.
ABB SU203MZ32 UL489 MCB 3P Z

Overview

ABB SU203MZ32 UL489 MCB 3P Z
Also known as: 016779933470, SU203M-Z32

Specifications

Poles: 3
Amps: 32
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve Z
Amps: 32
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)