Incandescent Bulb, T8, 25W, 120V, Clear

Item #: 23630

Cat #: 25T8C-120V

UPC: 046135182891

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 25 Watt, 120 Volt, Bulb: T8 (Tubular), Base: Candelabra Screw (E12), Lumens: 230, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Pack of 10, Standard Case Qty: 60 *Sylvania Part # 18289*

Overview

Incandescent Bulb, 25 Watt, 120 Volt, Bulb: T8 (Tubular), Base: Candelabra Screw (E12), Lumens: 230, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Pack of 10, Standard Case Qty: 60 *Sylvania Part # 18289*
Also known as: 046135182891, 25T8C-120V

Specifications

Color: Clear
Volts AC: 120
Lumens: 230
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Shape: T8 (Tubular)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Lumens: 230
Wattage: 25
Shape: T8 (Tubular)
Base: Candelabra Screw (E12)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)