![Ceiling Fan with Light Ceiling Fan with Light](https://rexel-cdn.com/products/panfv08vksl3.jpg?i=7B58E36E-6500-4607-954A-62D4A8A7CF33&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan with Light, CFM: 80, Sones: 0.3, Duct Size: 6", 2 x 18W Max Bulb (Fluorescent), 4W Nightlight, Energy Star Qualified, Color: White. Includes: High/Low Delay Timer.
Overview
Ceiling Fan with Light, CFM: 80, Sones: 0.3, Duct Size: 6", 2 x 18W Max Bulb (Fluorescent), 4W Nightlight, Energy Star Qualified, Color: White. Includes: High/Low Delay Timer.
Also known as: 885170012189, FV-08VKSL3
Specifications
CFM: | 80 |
Type: | Timer |
Color: | White |
Sones: | 0.300 |
CFM: | 80 |
Color: | White |
Type: | Timer |
Sones: | 0.300 |
Customer Reviews
No reviews for this product
(0)