

Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic, 1-Gang, Extra Deep Device Box, NM2000 Series. Size: 4-3/4" Length, 3" Width, 2-3/4" Depth. PVC, Fog White.
Overview
Non-Metallic, 1-Gang, Extra Deep Device Box, NM2000 Series. Size: 4-3/4" Length, 3" Width, 2-3/4" Depth. PVC, Fog White.
Also known as: 786776089172, NM2044-FW
Specifications
Length: | 4 3/4 in |
Color: | Fog White |
Depth: | 2 3/4 in |
Length: | 4 3/4 in |
Depth: | 2 3/4 in |
Color: | Fog White |
Customer Reviews
No reviews for this product
(0)