1750/1313W 240/208V

Item #: 236175

Cat #: H3717084B

UPC: 686334116756

Sign In or Register to view pricing and more.
TPI H3717084B 1750/1313W 240/208V,

Overview

TPI H3717084B 1750/1313W 240/208V,
Also known as: 686334116756, H3717084B

Specifications

Length: 84 in
Color: Brown
Wattage: 1750, 1313
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Length: 84 in
Wattage: 1750, 1313
Mounting: Wall
Color: Brown
Volts AC: 240, 208
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)